NIGLON LSF20BW 20MM BW LSF GLAND PACK
Armoured Cable Gland Pack
See technical informationSee documentsReferences
Niglon:LSF20BW
Rubix:234A5605

Documents
Product details : NIGLON LSF20BW 20MM BW LSF GLAND PACK
20mm BW LSF Gland Pack
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Material | lsf |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 3 ) days
