• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Cable gland
  7. NIGLON PACG32/2 32MM BW GLAND PACK

NIGLON PACG32/2 32MM BW GLAND PACK

BW Gland

See technical informationSee documents

References

Niglon:PACG32/2
Rubix:234A5609
brand logo
brand logo

Technical specifications

Threading diameter32 mm

Documents

Product details : NIGLON PACG32/2 32MM BW GLAND PACK


32mm BW Gland Pack

Technical specifications


Attributes
Threading diameter32 mm
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACKDRAPER EXPERT 91879 HD BOOSTER CABLE 25MMX3MCMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMPDRAPER EXPERT 82636 FULLY INSULATED CONTRACTORS CABLE LAYING SHOVELMCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACKMCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10DRAPER EXPERT 91874 HD BOOSTER CABLE - 50MMX6.5MNIGLON LSF63BW 63MM BW LSF GLAND PACKENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6NIGLON PACG63/2 63MM BW GLAND PACKNIGLON LSF32BW 32MM BW LSF GLAND PACKDRAPER EXPERT 39258 CABLE SHEARS 210MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap