Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF40CW 40MM CW LSF GLAND PACK
NIGLON LSF40CW 40MM CW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF40CW
rubix:
234A5625
Technical specifications
Threading diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF40CW 40MM CW LSF GLAND PACK
40mm CW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
40
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.53
excl. VAT
/
Each
£
39.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LSF50CW 50MM CW LSF GLAND PACK
CMP PRODUCTS 25BW2RA 25 BW PACK CMP
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
CMP PRODUCTS 20CW2RA 20 CW GLAND PACK
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
NIGLON LSF20BW 20MM BW LSF GLAND PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON LSF25CW 25MM CW LSF GLAND PACK
WISKA M20 GLAND&LOCKNUT 10100612
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
NIGLON LSF32BW 32MM BW LSF GLAND PACK
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (