References
CMP:32CW2RA
Rubix:234A6056

Documents
Product details : CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
Strengths
•Metal-to-metal armour clamping
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 32 mm |
|---|---|
| Clamping range | 23,7 - 33,9 mm |
| Material | brass |
| Total length | 64 mm |
| Thread length | 10 mm |
| Diameter across flats | 46 mm |
Show UNSPSC/ECL@SS
£ 40.91 excl. VAT
/ Each
£ 49.09 incl. VAT
- Delivery usually within ( 3 ) days