ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10


IP68 Nylon Compression Gland

References
engex:HAM20BK
rubix:229A9626
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Clamping range10 - 14 mm
See all Specifications

Product details : ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10


Compression glands are supplied with IP rated washer and lock nut. Suitable for use with all types of un-armoured cables providing an environmental seal
Premium quality. UL approved nylon 66, 94V-2. Supplied with lock nut and IP seal. RU E186042, CE and RoHS compliant.
Suitable for use with all types of un-armoured cables Provides an environmental seal

Technical specifications


Attributes
Threading diameter20 mm
Clamping range10 - 14 mm
MaterialUL approved nylon 66
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
  • Usually arrives within 14 working days