KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0
Artisan accessory kit for wet and dry vacuum cleaners
See technical informationReferences
Kärcher:2.637-595.0
Rubix:170A0735
Manufacturer :2.637-595.0
EAN:4002667015454



Product details : KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0
Universal accessory kit, specially designed for vacuum cleaners with a nominal diameter of 35 mm (e.g. NT 35/1, NT 25/1, NT 45/1 or NT 55/1).
Includes: multi-purpose nozzle, crevice tool, upholstery nozzle, combination nozzle and floor nozzle for vacuuming water.
Includes: multi-purpose nozzle, crevice tool, upholstery nozzle, combination nozzle and floor nozzle for vacuuming water.
Strengths
Universal accessory kit, specially designed for vacuum cleaners with a nominal diameter of 35 mm (e.g. NT 35/1, NT 25/1, NT 45/1 or NT 55/1).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 710x460x125 mm |
|---|---|
| Logistic Weight | 3600 g |
| Type | universal kit for craftsmen and professionals |
Show UNSPSC/ECL@SS
£ 210.51 excl. VAT
/ Each
£ 252.61 incl. VAT
- Usually arrives within 14 working days
