References
Kärcher:6.903-033.0
Rubix:80158276
Manufacturer :6.903-033.0
EAN:4002667275056

Product details : KARCHER 6.903-033.0 CREVICE NOZZLE
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x45x45 mm |
|---|---|
| Logistic Weight | 71 g |
| Type | slot nozzle 290mm dn40 |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- In stock: Next day delivery
