SMC AS4200-G04-X785
AS*200-X785, Pilot Check Valve, Metal Body Type
See technical informationSee documentsReferences
SMC:AS4200-G04-X785
Rubix:265A1161
Manufacturer :AS4200-G04-X785

Documents
Product details : SMC AS4200-G04-X785
Pilot check valve, Metal Body Type
For drop prevention and temporary intermediate stops
Three female thread / one-touch fitting port combinations
Body sizes: 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: G,R, Rc.
Strengths
Pilot Port: Female Thread (M, Rc, G)(M5, 1/8, 1/4).
Valve Side: Female Thread (Rc, G)(1/8, 1/4, 3/8, 1/2).
Cylinder Side: Male Thread (R, G)(1/8, 1/4, 3/8, 1/2).
Technical specifications
Attributes
| Max. temperature | 60 °C |
|---|---|
| Metric exterior tube diameter 2 | 12 mm |
| Threading | g 1/2 |
| Type of fluid | air |
| Material | metal body (zdc body, brass components; stainless steel valve & springs) |
| Type of threading | g |
| Pressure range | pressione di prova: 1,5 mpa; pressione massima di esercizio: 1 mpa; pressione minima di esercizio: 0,1 mpa. |
Show UNSPSC/ECL@SS
£ 50.52 excl. VAT
/ Each
£ 60.62 incl. VAT
- Delivery usually within ( 4 ) days