References
SMC:AS1301F-U10/32-03
Rubix:120A4069
Manufacturer :AS1301F-U10/32-03
EAN:3618030625826

Technical specifications
| Type | smc as1301f-u10/32-03 spd control.u10/32 port 5/32 |
|---|
Product details : SMC AS1301F-U10/32-03 SPD CONTROL.U10/32 PORT 5/32
Technical specifications
Attributes
| Type | smc as1301f-u10/32-03 spd control.u10/32 port 5/32 |
|---|---|
| Flow | 6000 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 24 ) days