SMC ASP630F-04-10S SPEED CONTROLLER WITH PILOT CHECK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP630F-04-10S
Rubix:120A5623
Manufacturer :ASP630F-04-10S
EAN:3618035527279

Technical specifications
| Type of coupling | quick connector (one-touch) for tube; cylinder side: thread r 1/2; pilot port: rc 1/4 |
|---|---|
| Type | speed regulator with pilot-operated check valve and quick connector |
Documents
Product details : SMC ASP630F-04-10S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (Cylinder Side [R[PT] 1/2] Pilot Port [Rc[PT] 1/4])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: 04 (Cylinder Side [R[PT] 1/2] Pilot Port [Rc[PT] 1/4])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x69x49 mm |
|---|---|
| Logistic Weight | 226 g |
| Type of coupling | quick connector (one-touch) for tube; cylinder side: thread r 1/2; pilot port: rc 1/4 |
| Type | speed regulator with pilot-operated check valve and quick connector |
| Material | brass (nickel-plated without electrolysis) |
| Flow | 66000 l/h |
| Max. service pressure | 10 bar |
| Series | asp |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 74.82 excl. VAT
/ Each
£ 89.78 incl. VAT
- Delivery usually within ( 8 ) days