References
SMC:D-Y7PWL
Rubix:119A8329
Manufacturer :D-Y7PWL
EAN:3618036131147

Technical specifications
| Type | automatic semiconductor switch (pnp), 3-wire, in-line, with indicator (2 colors) |
|---|---|
| Execution | d-y7pwl |
| Min. tension | 4.5 V |
Documents
Product details : SMC D-Y7PWL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH.
Model: Y7PW (3-wire, PNP)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH.
Model: Y7PW (3-wire, PNP)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Type | automatic semiconductor switch (pnp), 3-wire, in-line, with indicator (2 colors) |
| Execution | d-y7pwl |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Delivery usually within ( 8 ) days