SMC D-Y7PVL AUTO SWITCH


Auto Switch

References
smc:D-Y7PVL
rubix:119A8850
brand logo
brand logo
Technical specifications
Typeauto switch
Executiond
See all Specifications

Product details : SMC D-Y7PVL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: MGQ, MVGQ, MGP, CXS, MY1B, MY1C, MY1M, CY1R, MY1H, ML2B, MGF, CY1H, RSH.

Model: Y7PV (3-wire, PNP)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight49 g
Typeauto switch
Executiond
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 42.35 excl. VAT
/ Each
£ 50.82 incl. VAT
  • Delivery usually within ( 4 ) days