References
SMC:D-A80H
Rubix:210A5780

Documents
Product details : SMC D-A80H REED SWITCH 24/48/100VAC/DC
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A80H (DC Volt <48, AC Volt <100)
Lead Wire Length: 0.5 m
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A80H (DC Volt <48, AC Volt <100)
Lead Wire Length: 0.5 m
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | auto switch |
| Execution | d-a8 |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
- Delivery usually within ( 4 ) days