SMC AD44 N.O.AUTODRAIN BOWL

Bowl Auto Drain Filter

See technical information

References

SMC:AD44
Rubix:133A2472
EAN:3618035599696
brand logo

Technical specifications

Max. service pressure10 bar
See all Specifications

Product details : SMC AD44 N.O.AUTODRAIN BOWL


SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting

Applications

Any programmer capable of programming 40 pin DIL version of same EPROM device

Technical specifications


Attributes
Max. service pressure10 bar
Min. service pressure 1 bar
£ 32.69 excl. VAT
/ Each
£ 39.23 incl. VAT
  • Delivery usually within ( 19 ) days