SMC AV5000-F06-5DZ-Q SOFT START-UP VALVE
AV5000 series progressive soft start-up valve
See technical informationReferences
SMC:AV5000-F06-5DZ-Q
Rubix:181A7006
Manufacturer :AV5000-F06-5DZ-Q
EAN:3618035523653

Product details : SMC AV5000-F06-5DZ-Q SOFT START-UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 5000 (3/4, 1)
Thread: F (G)
Port Size: 06 (3/4-AV5000 Only)
Option: None
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 5000 (3/4, 1)
Thread: F (G)
Port Size: 06 (3/4-AV5000 Only)
Option: None
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)
Strengths
Large effective flow area
Technical specifications
Attributes
| Logistic Weight | 1496 g |
|---|---|
| Type | manometer hole: 1/8 |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 135.73 excl. VAT
/ Each
£ 162.88 incl. VAT
- Delivery usually within ( 4 ) days