References
Festo:ROS-3-1/8
Rubix:109A6220
Manufacturer :2270
EAN:4052568110178

Documents
Product details : FESTO 2270 ROLLER LEVER VALVE ROS-3-1/8
Roller lever valve ROS-3-1/8 Piloted, normally open. Valve function=3/2 open, monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x24x53 mm |
|---|---|
| Logistic Weight | 104 g |
| Type | roller lever valve |
| Type of coupling | g1/8 |
Show UNSPSC/ECL@SS
£ 166.08 excl. VAT
/ Each
£ 199.30 incl. VAT
- Delivery usually within ( 8 ) days