DICHTOMATK SEAL TO DIN3760 R1 085,00X110,00X13,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018197
Rubix:181A2939
Manufacturer :67018197

Product details : DICHTOMATK SEAL TO DIN3760 R1 085,00X110,00X13,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 43.97 excl. VAT
/ 10 pieces
£ 52.76 incl. VAT
- Usually arrives within 14 working days
