References
Freudenberg Sealing Technologies:40413099
Rubix:252A5263
Manufacturer :40413099

Documents
Product details : SIMRIT 40413099 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
- Usually arrives within 14 working days
