References
Base Protection:CA-B0878-CWA-44
Rubix:389A0749
Manufacturer :CA-B0878-CWA 44
EAN:8057741718505

Product details : BASE B0878 BE-FIT S1P SRC SHOES BLACK/ORANGE EU44 UK10
Lining: SmellStop 100% antibacterial.
Upper: High-tech 3D fabric and microfiber.
Insert: Fresh'n Flex.
Toe: SlimCap.
Type: Low shoes.
Sole: Anti-fatigue AirTech + Tpu-Skin Ultraflex.
Upper: High-tech 3D fabric and microfiber.
Insert: Fresh'n Flex.
Toe: SlimCap.
Type: Low shoes.
Sole: Anti-fatigue AirTech + Tpu-Skin Ultraflex.
Strengths
Patents and More: AirTech, Fresh'n Flex, Ultraflex, Tpu-Skin, SlimCap, Smell STOP
Applications
Building, light industry, services, crafts, auto-motive, automated lines.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 74.48 excl. VAT
/ Each
£ 89.38 incl. VAT
- Usually arrives within 14 working days
