PORTWEST THERMAL TROUSERS NAVY SIZE S


B121 - Thermal Trouser

References
portwest:B121NARS
rubix:1497175
ean:5036108161706
brand logo
brand logo
Technical specifications
Colournavy
Sizes
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST THERMAL TROUSERS NAVY SIZE S


The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.Designed with a comfort fit. Ribbed hem for a comfortable fit.

Technical specifications


Attributes
Colournavy
Sizes
Main materialcotton/polyester
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • In stock: Next day delivery