References
Portwest:B303YERM
Rubix:1497278
EAN:5036108145331

Product details : PORTWEST B303 HV SWEATSHIRT YELLOW M
The B303 sweatshirt is ideal when it’s too cool for a T-shirt but not cold enough for a jacket. Offering exceptional comfort, the fit is roomy and the fabric is soft to touch. Knitted fabric with brushed backing.
Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Ribbed hem for a comfortable fit. Fully elasticated waistband for ultimate wearer comfort. Generous fit for wearer comfort.
Bio motion tape pattern to improve recognition of human shape at distance.
Standard : EN20471_3
Type : Regular
Standard : EN20471_3
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 65% polyester, 35% cotton |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
- In stock: Next day delivery