• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. SPARTEX 56073 BADGE HOLDERS - PACK OF 10: MISCELLANEOUS

SPARTEX 56073 BADGE HOLDERS - PACK OF 10: MISCELLANEOUS

Badge holders

See technical information

References

Spartex:UK-56073
Rubix:225A4503
Manufacturer :56073
brand logo
brand logo

Product details : SPARTEX 56073 BADGE HOLDERS - PACK OF 10: MISCELLANEOUS


Clear PVC badge holders with easy fastening clips

A clear PVC card protector for use with visitor passes (100x76mm)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX 56363 HAZCHEM PLACARD - KEROSENE SELF ADHESIVESPARTEX 16415W SITE SAFETY - HEAVY PLANT AND MACHINERY(900X600MM)GISS 862374 SAFETY SIGNS MODEL EXTINGUISHER 20X20 CMSPARTEX 51391 GTG OVERHEAD CRANE INSPECTION POSTER 420X594MM SYNTHETISPARTEX 12081J FIRE EXIT LEFT HTM (400X200MM) 1: RIGID PLASTICSPARTEX 14410M CAUTION OXYGEN (600X200MM) 1: RIGID PLASTICSPARTEX 56131 BRAILLE - FLOOR 25: MISCELLANEOUSSPARTEX 52158 YOUR ASSEMBLY POINT IS 150X50MM RIGID PLASTICSPARTEX 13605G NOT DRINKING WATER (300X100MM) 1: RIGID PLASTICSPARTEX 13214F NO ENTRY (200X200MM) 1: RIGID PLASTICSPARTEX 15487E PLEASE FLUSH THE TOILET AFTER USE (200X150MM) RGDSPARTEX 53020 NO SMOKING AGAINST THE LAW TO SMOKE IN PREMISES A5 FACESPARTEX 56295 LONG VEHICLE PANEL 1265X225MM REFLECTIVE ALUMINIUMSPARTEX 56087 FIRST AID - PROJECTING SIGN5: MISCELLANEOUSSPARTEX 59979 FLOW MARKER PK OF 5 AIR5: MISCELLANEOUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap