References
Bahco:3830-35-4P
Rubix:401A7890
Manufacturer :3830-35-4P
EAN:7314150428700



Product details : BAHCO 3830-35-4P HOLESAW BIM 35MM 4P
Designed for professional use
Bi-metal construction with 8% cobalt for increased wear resistance
Holesaws with standard attachment to fit a wide range of arbours
High precision, durability and versatility
No matter what you are cutting, we have the holesaws and arbours to tackle the job, time after time
Engineered to improve productivity and craftsmanship, from the design of the cutting edges to the technologies used to produce the holesaws
Bi-metal construction with 8% cobalt for increased wear resistance
Holesaws with standard attachment to fit a wide range of arbours
High precision, durability and versatility
No matter what you are cutting, we have the holesaws and arbours to tackle the job, time after time
Engineered to improve productivity and craftsmanship, from the design of the cutting edges to the technologies used to produce the holesaws
Technical specifications
Attributes
| Diameter | 35 mm |
|---|---|
| Cutting depth | 38 mm |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 14 ) days
