References
Bahco:7805SZ-1.3/16
Rubix:401A5274
Manufacturer :7805SZ-1.3/16
EAN:7314150357932




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 39.6 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805SZ-1.3/16 SOCKET DEEP 1/2 AF HEX
Knurled area for better grip
Deep sockets, 1/2" square drive
Not suitable for machine operation
High-performance alloy steel
Highly polished finish
Hex profile, AF sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2527-1/ISO 1174-1, DIN 3120
Deep sockets, 1/2" square drive
Not suitable for machine operation
High-performance alloy steel
Highly polished finish
Hex profile, AF sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2527-1/ISO 1174-1, DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 39.6 mm |
| Length | 82.6 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1-3/16 '' |
| Finishing | polished |
| Weight | 460 g |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- Delivery usually within ( 14 ) days