BAHCO 7800DM-10 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:7800DM-10
Rubix:80132159
EAN:7314151096991

Product details : BAHCO 7800DM-10 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Strengths
1/2" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 10 mm |
| Length | 38 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 14 ) days
