References
Bahco:1475KXL6
Rubix:401A4426
Manufacturer :1475KXL6
EAN:7314150349968




Product details : BAHCO 1475KXL6 XL6 P TOOL TROLLEY ORANGE
6 drawer extra large capacity trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Height | 1100 mm |
| Width | 986 mm |
| Depth | 501 mm |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 1,367.53 excl. VAT
/ Each
£ 1,641.04 incl. VAT
- Delivery usually within ( 14 ) days
