References
Bunker:7134
Rubix:395A2622
Manufacturer :07134
EAN:5059482080135






Documents
Product details : BUNKER 07134 K1 STACKING BOX GREY
rotect your tools with heavy-duty BUNKER boxes designed for in-vehicle storage. The BUNKER K1 TOOL STORAGE STACKING BOX securely locks and bolts to your van’s floor, providing strong theft protection while keeping your tools organised and maximising cargo space. Made of rigid steel, this box can be securely stacked with other K1s allowing you to organise your tools, work efficiently and save space in your van. Each unit has a deep sliding drawer that operates smoothly using ball bearings and is lined with thick EVA foam to protect your tools and prevent them from sliding around inside. In addition to being securely attached to the vehicle floor, each box has a tough security lock (supplied with two keys) and a discreet built-in holder for an airtag, so you can track your tools in case they go missing. The BUNKER K1 is rigorously tested and certified as Silver by Sold Secure, the UK’s leading authority on security products and Secured by Design, the official police security initiative. Supplied with fixings for stacking and installation in your vehicle. Combine with other BUNKER van storage boxes to customise your vehicle storage to suit your needs.
Strengths
- All BUNKER® storage comes with a 12-month warranty, extended to 10 years upon registration
- Save space by securely stacking using vehicle fixing points
- Rigid steel construction with durable phosphate coating
- Smooth action drawer and EVA foam lining
- Tough security lock
- Built-in holder for AirTag
- Tested and certified by Sold Secure and police-backed Secured by Design
Technical specifications
Attributes
| Number of drawers | 1 |
|---|---|
| Height | 312 mm |
| Width | 905 mm |
| Depth | 473 mm |
Show UNSPSC/ECL@SS
£ 358.34 excl. VAT
/ Each
£ 430.01 incl. VAT
- Delivery usually within ( 7 ) days
