BOTT 40019049.16V CUBIO SL-669-6.3 DRAWER CABINET
cubio drawer cabinet with 6 drawers WxDxH: 650x650x900mm RAL 7035
See technical informationSee documentsReferences
Bott:40019049.16V
Rubix:80149591

Documents
Product details : BOTT 40019049.16V CUBIO SL-669-6.3 DRAWER CABINET
cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 650x650x900mm.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Height | 900 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 937.59 excl. VAT
/ Each
£ 1,125.11 incl. VAT
- Delivery usually within ( 16 ) days




