Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x129,7x129,7 mm |
---|---|
Logistic Weight | 1500 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 311 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 79200 N |
Usually arrives within 14 working days