Deep groove ball bearing FAG 6214-J20AA-C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing
See technical informationReferences
FAG:6214-J20AA-C4
Rubix:274A6892
Manufacturer :0390134130040
EAN:4012802005752

Product details : FAG 6214-J20AA-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AA, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 1048 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-j20aa |
| Reference speed | 6100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 305.53 excl. VAT
/ Each
£ 366.64 incl. VAT
- Usually arrives within 14 working days
