Deep groove ball bearing SKF D/W R4 A-2Z, Outer diameter: 19.05 mm | Width: 7.142 mm | Inner diameter: 6.35 mm
Ball bearing Radial deep groove Single row, without filling slot
See technical informationReferences
SKF:D/W R4 A-2Z
Rubix:235A5640
EAN:7316574704521


Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Outer diameter | 19.05 mm |
| Width | 7.142 mm |
Product details : SKF D/WR4A-2Z DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 19.05 mm |
| Width | 7.142 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | d/w |
Show UNSPSC/ECL@SS
£ 23.53 excl. VAT
/ Each
£ 28.24 incl. VAT
- Usually arrives within 14 working days