Deep groove ball bearing SKF 16011/C3, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm

Deep groove ball bearings

See technical information

References

SKF:16011/C3
Rubix:131A9712
Manufacturer :34410
EAN:7316570916683
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width11 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 16011/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep groove ball bearing is capable of withstanding radial and axial loads in both directions. Thanks to its open design, this product allows for easy access for maintenance and promotes optimal heat dissipation.

Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. With a C3-type internal radial clearance, it is specifically designed to withstand high rotational speeds while reducing internal friction. This model is open, meaning it has no sealing system. Its ability to handle heavy radial loads and moderate axial loads makes it a preferred choice for many applications.

Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. It requires regular lubrication, whether with grease or oil, depending on operating conditions. Inspections should include checking for noise and temperature, as well as the condition of the balls and raceways.

Sealing:
This bearing has no seals to protect against external contaminants. This open design exposes the bearing to dust and liquids, which can lead to lubricant leakage and the ingress of contaminants. This lack of protection requires extra caution when used in potentially contaminating conditions.

Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and lubrication solutions. The company is distinguished by its continuous innovation and commitment to improving the reliability of rotating equipment. Active in some 40 industrial sectors, SKF offers high-quality products that guarantee performance and durability.

Key Features:
• Load capacity: withstands radial and axial loads in both directions, optimizing performance.
• Simplified maintenance: the open design facilitates access for maintenance and inspections.
• Low resistance torque: reduces internal friction, enabling efficient operation at high speeds.
• Thermal resilience: designed to handle temperature fluctuations, preventing internal stresses.
• Extended service life: regular maintenance and proper lubrication ensure exceptional longevity.

Applications:
This bearing is ideal for various industrial applications, including electric motors, fans, and high-speed machine tools. Thanks to its design, it is particularly well-suited for environments where heat and thermal expansion are critical factors. Its use is recommended under controlled operating conditions, thereby ensuring optimal performance and increased durability.

Technical specifications


Attributes
Logistic Weight269 g
Inner diameter55 mm
Outer diameter90 mm
Width11 mm
Sealingopen
Bearing Clearancec3
Series160
Materialbearing steel
Cagesteel
Reference speed16000 rpm
Limit speed10000 rpm
Basic static load, radial - C0r14000 N
Basic dynamic load, radial - Cr20300 N
£ 33.59 excl. VAT
/ Each
£ 40.31 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories