SKF F4BSS 30M-TPSS BALL BEARING UNIT - FOOD LINE
Ball Bearing Unit - Food Line
See technical informationReferences
Superseded Ref:F4BSS 30M-YTPSS
SKF:F4BSS 30M-TPSS
Rubix:237A3764
EAN:7316579998758


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 34.3 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Product details : SKF F4BSS 30M-TPSS BALL BEARING UNIT - FOOD LINE
These square flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
These square flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 34.3 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Material | stainless steel |
| Total bearing width | 38.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 16300 N |
Show UNSPSC/ECL@SS
£ 220.65 excl. VAT
/ Each
£ 264.78 incl. VAT
- Delivery usually within ( 3 ) days