References
INA:RCJY60-XL-N
Rubix:102A7890
Manufacturer :0945699910000
EAN:4054372845116


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : INA RCJY60-XL-N FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | gray cast iron |
| Length | 175 mm |
| Series | rcjy..-xl-n |
| Total bearing width | 73.7 mm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 109.83 excl. VAT
/ Each
£ 131.80 incl. VAT
- Delivery usually within ( 7 ) days