References
SNR:UKFA207H
Rubix:206A1856
Manufacturer :UKFA.207H
EAN:3413529514922




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UKFA207H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to receive the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Height | 161 mm |
| Length | 90 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.34 kg |
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- Usually arrives within 14 working days