SKF P2BTC20M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 20M-TPSS
Rubix:200A1483
EAN:07316577846662


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 33.3 mm |
Product details : SKF P2BTC20M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel |
| Total bearing width | 36 mm |
| Outer diameter | 47 mm |
| Height | 64.6 mm |
| Length | 75 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 10800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 126.03 excl. VAT
/ Each
£ 151.24 incl. VAT
- Delivery usually within ( 3 ) days