References
SNR:UCPE207T20
Rubix:206A0971
EAN:3413520799649





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : SNR UCPE207T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x98x55 mm |
|---|---|
| Logistic Weight | 1645 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 45 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt, cylindrical mounting holes |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | grease fitting r1/8 |
| Series | ucpe200 |
| Weight | 1.57 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 41.28 excl. VAT
/ Each
£ 49.54 incl. VAT
- Delivery usually within ( 3 ) days