References
SKF:SY 15 FM
Rubix:102A7905
Manufacturer :27248
EAN:7316570822946


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
Product details : SKF HOUSEDBEARINGUNIT SY 15 FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x127x30 mm |
|---|---|
| Logistic Weight | 495 g |
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 28.6 mm |
| Outer diameter | 24.2 mm |
| Height | 57 mm |
| Length | 127 mm |
| Series | sy |
| Weight | 0.495 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
- Delivery usually within ( 3 ) days