SKF WSTUC104-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:WSTUC 104-CPSS-DFH
Rubix:200A1572
EAN:07316577856517


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 34.9 mm |
| Material | stainless steel |
Product details : SKF WSTUC104-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 34.9 mm |
| Material | stainless steel |
| Type | y-bearing head units |
| Total bearing width | 39 mm |
| Length | 122 mm |
| Series | bluerange |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 181.57 excl. VAT
/ Each
£ 217.88 incl. VAT
- Usually arrives within 14 working days