TIMKEN UCT305 TAKE-UP UNIT
UCT 300 Take-Up Mounted Bearings - Set Screw Locking
See technical informationSee documentsReferences
Timken:UCT305
Rubix:397A4297
EAN:0013992170293



Documents
Product details : TIMKEN UCT305 TAKE-UP UNIT
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
● UCT take-up units are suggested for industrial applications where heavy loads are encountered.
● UCT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications.
● These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys.
● Each unit comes assembled and ready for mounting.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCT series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Slot spacing and width are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● UCT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications.
● These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys.
● Each unit comes assembled and ready for mounting.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCT series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Slot spacing and width are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 36 mm |
| Material | cast iron |
| Type | take-up mounted bearing |
| Total bearing width | 26 mm |
| Length | 122 mm |
| Series | uct 300 |
| Inner width | 38 mm |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 21200 N |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 38.37 excl. VAT
/ Each
£ 46.04 incl. VAT
- Delivery usually within ( 7 ) days
