References
RHP:MST50
Rubix:158A0388
Manufacturer :MST50 R
EAN:00747023014163

Product details : RHP HOUSED BEARING UNIT MST50
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MST50 - RHP Cast Iron Take Up Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Type | bearing unit |
| Total bearing width | 55.6 mm |
| Length | 182 mm |
| Series | mst |
| Inner width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 4.2 kg |
Show UNSPSC/ECL@SS
£ 109.72 excl. VAT
/ Each
£ 131.66 incl. VAT
- In stock: Next day delivery
