SKF WSTUC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:WSTUC 40M-CPSS-DFH
Rubix:200A1578
EAN:07316577859372


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 40.7 mm |
| Material | stainless steel |
Product details : SKF WSTUC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Take-up ball bearing units for the SKF Food Line, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a composite housing. They are strong, yet lightweight, and chemically resistant to detergents and contaminants. This variant is intended for use in applications where the direction of rotation is alternating. It has an inner ring extended on one side and is locked by tightening a set screw on the inner ring, which makes it easy to mount.
Strengths
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 40.7 mm |
| Material | stainless steel |
| Type | y-bearing head units |
| Total bearing width | 41 mm |
| Length | 134 mm |
| Series | bluerange |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 265.89 excl. VAT
/ Each
£ 319.07 incl. VAT
- In stock: Next day delivery