References
SNR:UKT209HCC
Rubix:206A2438
Manufacturer :UKT.209.H.CC
EAN:3413529561421



Product details : SNR UKT209HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Clamping bearing unit with receptacle for threaded rod and nut, relubricatable, insert with conical bore to receive the clamping sleeve, H23XX, one closed and one unsealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Material | gray cast iron |
| Length | 144 mm |
| Series | ukt200 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.41 kg |
Show UNSPSC/ECL@SS
£ 80.52 excl. VAT
/ Each
£ 96.62 incl. VAT
- Usually arrives within 14 working days
