References
NTN:UCT320D1
Rubix:206A1417
EAN:4547359229929



Product details : NTN UCT320D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 542x344x160 mm |
|---|---|
| Logistic Weight | 31360 g |
| Inner diameter | 100 mm |
| Width | 108 mm |
| Material | grey cast iron |
| Length | 345 mm |
| Series | uct300 |
| Outer diameter | 215 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 470.44 excl. VAT
/ Each
£ 564.53 incl. VAT
- Usually arrives within 14 working days
