Deep groove ball bearing FAG 6000-C-2Z>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Ball bearing
See technical informationReferences
FAG:6000-C-2Z>V
Rubix:244A4014
Manufacturer :0957026790000
EAN:4054372812200

Product details : FAG 6000-C-2ZV 0957026790000 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is an essential component for many industrial applications. Designed to offer high strength and exceptional durability, this bearing is ideal for ensuring smooth movement in demanding environments.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, allowing for even load distribution and low friction during operation. Its sheet steel cage ensures high stability and helps reduce vibration and noise. The two metal shields protect the internal components from external contaminants while ensuring optimal lubricant retention, thereby extending the bearing’s service life. Thanks to its optimized design, this bearing offers superior rotational precision and good load-carrying capacity, making it suitable for a wide range of industrial applications.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its metal shields. However, it is recommended to periodically check the condition of the bearing and ensure that the metal shields are intact to protect the internal components from contamination. Careful monitoring allows you to detect any signs of premature wear and take prompt action to prevent costly failures.
Sealing:
This FAG deep groove ball bearing is equipped with two metal shields, which provide a protective barrier against medium-sized contaminants such as debris or splashes. This feature is particularly important in demanding industrial environments where protecting the internal components is essential to maintaining optimal performance. The metal shields also help retain the lubricant inside the bearing, thereby extending its service life and reducing maintenance requirements.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. As an integral part of the Schaeffler Group, FAG benefits from decades of expertise and innovation in the manufacture of bearings and mechanical solutions. The brand stands out for its commitment to precision, durability, and performance, making it the preferred choice for the most demanding industries. FAG bearings are designed to meet the strictest quality standards, ensuring unmatched reliability in a wide range of critical applications.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, allowing for even load distribution and low friction during operation. Its sheet steel cage ensures high stability and helps reduce vibration and noise. The two metal shields protect the internal components from external contaminants while ensuring optimal lubricant retention, thereby extending the bearing’s service life. Thanks to its optimized design, this bearing offers superior rotational precision and good load-carrying capacity, making it suitable for a wide range of industrial applications.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its metal shields. However, it is recommended to periodically check the condition of the bearing and ensure that the metal shields are intact to protect the internal components from contamination. Careful monitoring allows you to detect any signs of premature wear and take prompt action to prevent costly failures.
Sealing:
This FAG deep groove ball bearing is equipped with two metal shields, which provide a protective barrier against medium-sized contaminants such as debris or splashes. This feature is particularly important in demanding industrial environments where protecting the internal components is essential to maintaining optimal performance. The metal shields also help retain the lubricant inside the bearing, thereby extending its service life and reducing maintenance requirements.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. As an integral part of the Schaeffler Group, FAG benefits from decades of expertise and innovation in the manufacture of bearings and mechanical solutions. The brand stands out for its commitment to precision, durability, and performance, making it the preferred choice for the most demanding industries. FAG bearings are designed to meet the strictest quality standards, ensuring unmatched reliability in a wide range of critical applications.
Strengths
This FAG-brand deep groove ball bearing features a robust and reliable design that ensures a long service life even under high radial and axial loads. Its precision manufacturing guarantees quiet and efficient operation, reducing energy consumption and improving overall machine efficiency. Additionally, this bearing is easy to install and maintain, minimizing downtime and maintenance costs.
Applications
Machine tools: milling machines, lathes, drills, etc.
Conveyors and material handling systems: conveyor belts, elevators, etc.
Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
Textile and printing machinery: weaving machines, printing presses, etc.
Conveyors and material handling systems: conveyor belts, elevators, etc.
Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
Textile and printing machinery: weaving machines, printing presses, etc.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 60..-c-2z |
| Material | steel |
| Reference speed | 30000 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- Usually arrives within 14 working days
