Deep groove ball bearing SNR 607EEC3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Ball bearing
See technical informationReferences
SNR:607EEC3
Rubix:204A9328
EAN:3413521638770



Product details : SNR 607EEC3 DEEP GROOVE BALL BEARING
This bearing from the SNR brand is specially designed to meet the demands of modern industrial applications. Ideal for environments exposed to dust, moisture or thermal variations, it delivers excellent protection and optimal durability. This product stands out for its reinforced sealing and reliable operation.
Characteristics :
This deep groove ball bearing features a stamped steel cage, both light and robust, which ensures good guidance of the balls and excellent high-speed performance. It has an internal radial clearance C3, whose increase helps limit internal heating and compensates for the effects of friction during high-speed operation or under thermal stress. Contact seals in nitrile rubber (NBR) on both sides provide effective protection against contaminants. This single-row ball bearing is designed to operate at high speeds while maintaining its performance even under moderate mechanical loads.
Maintenance :
This product is factory pre-lubricated with a high-performance grease, precisely dosed to ensure extended service life. This internal lubrication, combined with contact seals, keeps the grease inside the bearing and prevents contaminants from entering. It is designed to operate maintenance-free, provided that operating conditions remain within the specified limits of load, speed and temperature. This makes it a strategic choice for hard-to-reach areas where maintenance is difficult.
Sealing :
This deep groove ball bearing is equipped with NBR lip seals on both sides, ensuring maximum sealing against dust, water and splashes. Nitrile rubber offers excellent resistance to oils and greases, forming a durable barrier. This double-sided sealing creates continuous friction against the inner ring, which increases the frictional torque and limits the permissible speed. However, it guarantees optimal protection of the lubricant, even in demanding environments. The compromise between controlled friction and extended protection makes it a reliable solution for harsh operating conditions.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, it offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission is to provide reliable, high-performance and easy-to-integrate products. With over a century of expertise, SNR supports professionals with consistently recognized manufacturing quality.
Key benefits :
• Effective protection against solid and liquid contaminants
• Maintenance-free operation thanks to pre-integrated lubrication
• Robust design with steel cage for good high-speed performance
• C3 radial clearance to compensate for internal thermal variations
• Ball bearing ideal for high speeds
• Durable moisture and dust barrier
• Good radial load capacity with low vibration level
Applications :
This deep groove ball bearing is ideal for conveyors, small motors, handling rollers or semi-open devices. It is designed to operate in environments exposed to dust or moisture while offering good mechanical stability. Its sealed design, combined with long-life lubrication, makes it a preferred solution for systems requiring minimal maintenance and consistent performance under variable thermal conditions.
Characteristics :
This deep groove ball bearing features a stamped steel cage, both light and robust, which ensures good guidance of the balls and excellent high-speed performance. It has an internal radial clearance C3, whose increase helps limit internal heating and compensates for the effects of friction during high-speed operation or under thermal stress. Contact seals in nitrile rubber (NBR) on both sides provide effective protection against contaminants. This single-row ball bearing is designed to operate at high speeds while maintaining its performance even under moderate mechanical loads.
Maintenance :
This product is factory pre-lubricated with a high-performance grease, precisely dosed to ensure extended service life. This internal lubrication, combined with contact seals, keeps the grease inside the bearing and prevents contaminants from entering. It is designed to operate maintenance-free, provided that operating conditions remain within the specified limits of load, speed and temperature. This makes it a strategic choice for hard-to-reach areas where maintenance is difficult.
Sealing :
This deep groove ball bearing is equipped with NBR lip seals on both sides, ensuring maximum sealing against dust, water and splashes. Nitrile rubber offers excellent resistance to oils and greases, forming a durable barrier. This double-sided sealing creates continuous friction against the inner ring, which increases the frictional torque and limits the permissible speed. However, it guarantees optimal protection of the lubricant, even in demanding environments. The compromise between controlled friction and extended protection makes it a reliable solution for harsh operating conditions.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, it offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission is to provide reliable, high-performance and easy-to-integrate products. With over a century of expertise, SNR supports professionals with consistently recognized manufacturing quality.
Key benefits :
• Effective protection against solid and liquid contaminants
• Maintenance-free operation thanks to pre-integrated lubrication
• Robust design with steel cage for good high-speed performance
• C3 radial clearance to compensate for internal thermal variations
• Ball bearing ideal for high speeds
• Durable moisture and dust barrier
• Good radial load capacity with low vibration level
Applications :
This deep groove ball bearing is ideal for conveyors, small motors, handling rollers or semi-open devices. It is designed to operate in environments exposed to dust or moisture while offering good mechanical stability. Its sealed design, combined with long-life lubrication, makes it a preferred solution for systems requiring minimal maintenance and consistent performance under variable thermal conditions.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Delivery usually within ( 3 ) days
