Deep groove ball bearing NTN 6207CM, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6207CM
See technical informationSee documentsReferences
NTN:6207CM
Rubix:204A9590
EAN:4547359004670



Documents
Product details : NTN 6207CM DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 282 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28400 N |
| Weight | 0.154 kg |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 3 ) days
