Deep groove ball bearing NTN 6315LLBCM/5K, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Ball bearing
See technical informationReferences
NTN:6315LLBCM/5K
Rubix:205A0524
EAN:4547359005820



Product details : NTN 6315LLBCM/5K DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, presence of a snap ring, various clearances, several types of cages...
Applications
Electric motors and hand tools, bicycle applications…
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 86.31 excl. VAT
/ Each
£ 103.57 incl. VAT
- Usually arrives within 14 working days
