Deep groove ball bearing NTN 62/22C3, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 62/22C3
See technical informationSee documentsReferences
NTN:62/22C3
Rubix:204A9351
EAN:4547359756425



Documents
Product details : NTN 62/22C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x14 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 22 mm |
| Outer diameter | 50 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 14300 N |
| Weight | 0.117 kg |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- Delivery usually within ( 3 ) days
