Deep groove ball bearing FAG 6308-2Z-C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

Ball bearings

See technical information

References

FAG:6308-2Z-C4
Rubix:158A0550
Manufacturer :0167234060040
EAN:4026677447647
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG 6308-2Z-C4 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 63..-2Z, single-row, according to DIN 625-1
Deep groove ball bearing, 2 cover plates, single row FAG

Technical specifications


Attributes
Logistic Weight643 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingtwo metal shields
Bearing Clearancec4
Series63..-2z
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories